WIRE SECURITY CART WITH FIXED SHELVES, 1,800 LB LOAD CAPACITY, 48½ INX24 IN
WIRE SECURITY CART WITH FIXED SHELVES, 1,800 LB LOAD CAPACITY, 48½ INX24 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Regular Capacity: Chrome finished carts have durable 11-gauge square base and 16-gauge mesh pattern sides to totally enclose load: can be locked to keep items secure. Equipped with 5 inch x 2 inch polyurethane casters: 2 rigid, 2 swivel. High Capacity also available.
Technical Specs
Item Wire Security Cart with Fixed Shelves
Shelf Construction Wire
Door Style Double Hinged Door
Shelf Adjustability Fixed
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polypropylene
Locking System Padlockable
Handle Type No Handle
Material Steel
Overall Height 71 in
Overall Width 24 in
Shelf Width 24 in
Caster Core Material Phenolic
Load Capacity 1,800 lb
Side Panel Construction Wire
Number of Shelves 1
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Caster Wheel Type Standard
Caster Brake Type No Brake Included
Gauge 16 ga
Includes Bins No
Finish Zinc
Overall Length 48 1/2 in
Shelf Length 48 1/2 in
Features Heavy Duty Load Capacity
Caster Mounting Type Plate
Alternate Products
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,135.23
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.26
/ EACH