Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 10¼ X 20 IN, CHAIN
WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 10¼ X 20 IN, CHAIN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cylinder hand truck measures 26 inch width x 43 inch height x 18 inch depth and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.
Technical Specs
Item Cylinder Hand Truck
Overall Height 43 in
Overall Width 26 in
Frame Type Flat Back
Nose Plate Type Solid Straight
Nose Plate Material Steel
Nose Plate Depth 10 1/4 in
Handle Type Continuous Frame Flow-Back
Caster/Wheel Configuration (2) Axle-Mounted
Axle-Mounted Wheel Type Flat-Free
Axle-Mounted Wheel Dia. 10 in
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Includes Stair Climber Without Stair Climber
Includes Lever Pushoff Without Lever Pushoff
Colour Red
Tool Tray Width 5 in
Includes Lift Ring Without Lift Ring
Product Type Welding Cylinder Hand Truck
Load Capacity 500 lb
Overall Depth 18 in
Securing Mechanism Chain
Frame Material Steel
Nose Plate Profile Standard
Nose Plate Width 20 in
Nose Plate Thickness 1/32 in
Handle Height 43 3/8 in
Caster/Wheel Mounting Location 2-Wheel
Axle-Mounted Wheel/Tread Material Rubber
Wheel Material Steel Hub
Brake Type No Caster Brake
Includes Foot Assist Without Foot Assist
Frame Finish Powder Coated
Cylinder Orientation Side by Side
Includes Firewall Firewall Not Included
Cylinder Capacity 2
Country of Origin United States
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All