!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING CART, FOR 7 9/16 IN MAX CYLINDER DIAMETER, CASTER, 1 SHELF

WELDING CART, FOR 7 9/16 IN MAX CYLINDER DIAMETER, CASTER, 1 SHELF

WESTWARD

WELDING CART, FOR 7 9/16 IN MAX CYLINDER DIAMETER, CASTER, 1 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CART, FOR 7 9/16 IN MAX CYLINDER DIAMETER, CASTER, 1 SHELF

WELDING CART, FOR 7 9/16 IN MAX CYLINDER DIAMETER, CASTER, 1 SHELF

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $509.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW19D985
  • Mfr. Model # 19D985
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.9 lbs

Product Details

This welding cart features tilted top shelf and includes block, two belts, two hooks, two rubber wheels, two swivel casters. It has an overall depth of 12.8 inch, an overall width of 40.2 inches, and an overall height of 36.5 inch.

Technical Specs

  • ItemWelding Cart
  • Shelf Depth12.7 in
  • Number of Cylinders Held1
  • Wheel TypeCaster
  • Compatible Cylinder Type20 cu ft
  • Container CapacityPartially Assembled
  • FeaturesTilted Top Shelf
  • IncludesBlock, (2) Belts, (2) Hooks, (2) Rubber Wheels, (2) Swivel Casters
  • Number of Wheels4
  • Overall Height36.5 in
  • Overall Width40.2 in
  • Top Shelf Height36.5 in
  • Wheel MaterialPhenolic Plastic, Nylon Plastic, Rubber
  • Number of Shelves 1
  • Shelf Width 30 in
  • Compatible Cylinder Diameter (Maximum) 7 9/16 in
  • Compatible Cylinder Diameter (Minimum) 7 in
  • Compatible Welder Type Wire Feeders
  • Cylinder Securing Mechanism Nylon Strap
  • Frame Material Steel
  • Number of Drawers 0
  • Overall Depth 12.8 in
  • Overall Weight Capacity 200 lb
  • Product Type Welding Cart
  • Wheel Diameter 10 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list