!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLET BODY, FOR 5/32 IN MAX ELECTRODE DIAMETER, 406488

COLLET BODY, FOR 5/32 IN MAX ELECTRODE DIAMETER, 406488

WELDCRAFT

COLLET BODY, FOR 5/32 IN MAX ELECTRODE DIAMETER, 406488 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLET BODY, FOR 5/32 IN MAX ELECTRODE DIAMETER, 406488

COLLET BODY, FOR 5/32 IN MAX ELECTRODE DIAMETER, 406488

WELDCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.96 / EACH

EHC: EHC :
Min Qty 5 = $69.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDC406488
  • Mfr. Model # 406488
  • UNSPSC # 27112808
  • CATALOGUE PAGE # 1451
  • Shipping Weight 0.03 lbs

Product Details

This collet body is made of copper. In addition, it is designed for aerospace, fabrication, food and beverage industry, maintenance and repair, manufacturing, metal art, petro/chemical, shipboard installation/repair, and more. Plus, it is compatible with 18, 26, A-200, PTA-26, PTW-18, W-350, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, and more.

Technical Specs

  • ItemCollet Body
  • Compatible with Series18, 26, A-200, PTA-26, PTW-18, W-350
  • TypeCollet Body
  • Reference Number406488
  • For Use WithCollet 54N20, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
  • TIG Torch ApplicationNon-Gas Lens
  • Compatible with Model 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV
  • For Maximum Electrode Diameter 0.15625 in
  • Welding Processes TIG
  • Compatible with Brand Weldcraft
  • Material Copper
  • Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list