!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 2-PIECE, 26FV

TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 2-PIECE, 26FV

WELDCRAFT

TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 2-PIECE, 26FV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 2-PIECE, 26FV

TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 2-PIECE, 26FV

WELDCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $882.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDCWP26FV25-2
  • Mfr. Model # WP-26FV-25-2
  • UNSPSC # 23171517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Product Details

This A-200 TIG torch package is model 26FV and combines capabilities, cost-effective, effortless adjustments, flexibility, maximum versatility, robust performance and includes long back cap. In addition, it is designed for applications including electrode range 0.020 in-5/32 inch TIG. Plus, it is compatible with A-200 Series. It can be used for TIG welding.

Technical Specs

  • ItemTIG Torch Package
  • Duty Cycle60%
  • Neck TypeFlexible
  • Welding ProcessesTIG
  • Back Cap IncludedYes
  • Cooling MethodAir-Cooled
  • For Maximum Electrode Diameter5/32 in
  • Gas Hose IncludedNo
  • IncludesLong Back Cap
  • Power Cord Construction2-Piece
  • Power Cord Length25 ft
  • Water Hose IncludedNo
  • Compatible with Series A-200 Series
  • Maximum Current 200 A
  • TIG Torch Series A-200
  • Application Electrode Range 0.020 in-5/32 in TIG
  • Back Cap Size Designation Long
  • Features Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
  • For Minimum Electrode Diameter 0.02 in
  • Gas Valve Included Yes
  • Model 26FV
  • Power Cord Included No
  • Power Cord Material Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories