!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRIST SUPPORT AMBIDEXTROUS BLACK M

WRIST SUPPORT AMBIDEXTROUS BLACK M

CONDOR

WRIST SUPPORT AMBIDEXTROUS BLACK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRIST SUPPORT AMBIDEXTROUS BLACK M

WRIST SUPPORT AMBIDEXTROUS BLACK M

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR1AGG9
  • Mfr. Model # 1AGG9
  • UNSPSC # 46181534
  • CATALOGUE PAGE # 931
  • Shipping Weight 0.11 lbs

Product Details

Wrist Support, Single Strap Style, Size Medium, Fits 6 In. to 7 In., Wrist Ambidextrous, Black, Neoprene, Features Removable 2 In. Woven Elastic Strap, Hook and Loop Closure

Technical Specs

  • ItemWrist Support
  • Ergonomic Support SizeMedium
  • WristAmbidextrous
  • MaterialNeoprene
  • Style Single Strap
  • Fits 6" - 7"
  • Colour Black
  • Features Removable 2" Woven Elastic Strap, Hook and Loop Closure
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms