TAP WRENCH, T, SLIDING, #8 MIN. TAP SIZE, #0 MAX TAP SIZE, 2¾ IN L
TAP WRENCH, T, SLIDING, #8 MIN. TAP SIZE, #0 MAX TAP SIZE, 2¾ IN L
GENERAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tap wrench is made of high speed steel. This tap wrench has fractional inch measurements. It has a 2¾ inch length.
Technical Specs
- ItemTap Wrench
- Handle TypeSliding
- Overall Length2 3/4 in
- Max. Tap Size#0
- Min. Tap Size#8
- Sliding Or Fixed HandleSliding Handle
- Handle Shape T
- Metric Tap Capacity 4.00 mm
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Pipe Reamer Capacity 1/8 in
Alternate Products
-
GENERAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.17
/ EACH
-
GENERAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.58
/ EACH