PIPE WRENCH, CAST IRON, 6 IN JAW CAPACITY, SERRATED, 48 IN OVERALL L, I-BEAM
PIPE WRENCH, CAST IRON, 6 IN JAW CAPACITY, SERRATED, 48 IN OVERALL L, I-BEAM
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This straight pipe wrench has a length of 48 inches and is not insulated. The cast iron handle has a i-beam style/type. In addition, it is corrosion-resistant, is not non-magnetic, and is tether capable.
Technical Specs
Item Straight Pipe Wrench
Jaw Capacity 6 in
Overall Length 48 in
Tether Style Tether Capable
Non-Magnetic Not Non-Magnetic
Corrosion Resistant Corrosion-Resistant
Adjustment Type Screw Mechanism
Handle Material Cast Iron
Jaw Texture Serrated
Handle Type I-Beam
Insulated Not Insulated
Nonsparking Not Non-Sparking
Adjustable Manual
Jaw Material Steel
Country of Origin Spain
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$972.35
/ each
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$475.32
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$337.10
/ each