!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 11 MM HEAD SIZE, 6½ IN OVERALL L, REVERSING

COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 11 MM HEAD SIZE, 6½ IN OVERALL L, REVERSING

WERA

COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 11 MM HEAD SIZE, 6½ IN OVERALL L, REVERSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 11 MM HEAD SIZE, 6½ IN OVERALL L, REVERSING

COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 11 MM HEAD SIZE, 6½ IN OVERALL L, REVERSING

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.03 / EACH

EHC: EHC :
Min Qty 3 = $99.09

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA05073271001
  • Mfr. Model # 05073271001
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 313
  • Shipping Weight 0.19 lbs

Product Details

The Joker's holding function means that nuts and bolts can be held in the jaw and easily positioned where they are needed. Fastening on to the thread can then be done quickly and safely, thanks to the innovative special stop-plate which holds the fastener.

Technical Specs

  • ItemWrench
  • FinishNickel Chrome
  • Overall Length6 1/2 in
  • Head TypeStandard
  • Measurement TypeMetric
  • Box End TypeSpline Box End
  • Tether StyleNot Tether Capable
  • Non-MagneticNot Non-Magnetic
  • ReversingReversing
  • Handle ColourSilver
  • Corrosion ResistantCorrosion-Resistant
  • Weight100 g
  • Material Alloy Steel
  • Head Size 11 mm
  • Head Offset Angle 0 Degrees
  • Head Thickness 1/4 in
  • Opening Type Hex
  • Number of Points 12
  • Nonsparking Non-Sparking
  • Insulated Not Insulated
  • Ratcheting Ratcheting
  • Anti-Slip Design Anti-Slip Design
  • Wrench Length Style Standard
  • Handle Type One-Piece
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list