!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 10 MM HEAD SIZE, 6¼ IN OVERALL L, REVERSING

COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 10 MM HEAD SIZE, 6¼ IN OVERALL L, REVERSING

WERA

COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 10 MM HEAD SIZE, 6¼ IN OVERALL L, REVERSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 10 MM HEAD SIZE, 6¼ IN OVERALL L, REVERSING

COMBINATION WRENCH, ALLOY STEEL, NICKEL CHROME, 10 MM HEAD SIZE, 6¼ IN OVERALL L, REVERSING

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA05073270001
  • Mfr. Model # 05073270001
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 313
  • Shipping Weight 0.2 lbs

Product Details

Joker(TM) metric combination wrenchs set. Fastener holding function. Secure grip on fasteners thanks to the limit stop. Safer due to anti-slip effect. Very small return angle.

Technical Specs

  • ItemWrench
  • FinishNickel Chrome
  • Overall Length6 1/4 in
  • Head TypeStandard
  • Measurement TypeMetric
  • Box End TypeSpline Box End
  • Tether StyleNot Tether Capable
  • Non-MagneticNot Non-Magnetic
  • ReversingReversing
  • Handle ColourSilver
  • Corrosion ResistantCorrosion-Resistant
  • Weight85 g
  • Material Alloy Steel
  • Head Size 10 mm
  • Head Offset Angle 0 Degrees
  • Head Thickness 1/4 in
  • Opening Type Hex
  • Number of Points 12
  • Nonsparking Non-Sparking
  • Insulated Not Insulated
  • Ratcheting Ratcheting
  • Anti-Slip Design Anti-Slip Design
  • Wrench Length Style Standard
  • Handle Type One-Piece
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories