!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/2 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/2 IN SQUARE DRIVE SIZE

CHICAGO PNEUMATIC

IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/2 IN SQUARE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/2 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/2 IN SQUARE DRIVE SIZE

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $588.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP749
  • Mfr. Model # CP749
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1561
  • Shipping Weight 6.05 lbs

Product Details

Extra heavy-duty 1/2 inch impact wrench. Patent pending, Spring Hammer, mechanism for ultimate power, high durability and reduced vibration. Features oil bath clutch for constant clutch lubrication, 4 position power regulator, handle exhaust, 360 degree a

Technical Specs

  • ItemImpact Wrench
  • Air Consumption22 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque610 ft-lb
  • Free Speed6,400 RPM
  • Impact Sound Level107 dB
  • Number of Speed Settings4
  • Max. Bolt Capacity5/8 in
  • Drive TypeStandard
  • Clutch StyleDouble Rocking Dog
  • Vibration Level6.2 m/sq sec
  • Handle MaterialAluminum
  • Handle TypePistol Grip
  • Built-In LightNo Built-In Light
  • Tool Weight5.5 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Duty Rating General Duty
  • Fastening Torque 450 ft-lb
  • Impact Rated Impact Rated
  • Impacts per Minute 1,320 ipm
  • Power to Weight Ratio 110.9 ft-lb/lb
  • Drive Size 1/2 in Square
  • Retainer Type Friction Ring
  • Tool Style Compact
  • Overall Length 7 in
  • Housing Material Aluminum
  • Tool Brand Chicago Pneumatic
  • Features Better Access To One-Handed Reverse Button, Cp'S Patented Clutch, Powerful and Resistant Motor Delivering High Torque
  • Standards EN ISO 11148-6:2013, ISO-28927-2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list