!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH IMPACT PISTOL GRIP 3/8IN

WRENCH IMPACT PISTOL GRIP 3/8IN

CHICAGO PNEUMATIC

WRENCH IMPACT PISTOL GRIP 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH IMPACT PISTOL GRIP 3/8IN

WRENCH IMPACT PISTOL GRIP 3/8IN

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $611.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP721
  • Mfr. Model # CP721
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.19 lbs

Product Details

For bench work, small engines, transmissions. Features: rocking dog clutch with oil lubrication, built-in power regulator, and a pistol-type grip with ergonomically designed handle.

Technical Specs

  • ItemImpact Wrench
  • Air Consumption10 cfm
  • Air Pressure92 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque75 ft-lb
  • Free Speed11,000 RPM
  • Impact Sound Level98 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity1/2 in
  • Drive TypeStandard
  • Clutch StyleRocking Dog
  • Vibration Level4.7 m/sq sec
  • Handle MaterialAluminum
  • Handle TypePistol Grip
  • Built-In LightNo
  • IncludesRocking Dog Clutch-In Oil Bath
  • StandardsEN ISO 11148-6:2013, ISO-28927-2
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Duty Rating General Duty
  • Fastening Torque 50 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,620
  • Power to Weight Ratio 28.8 ft-lb/lb
  • Drive Size 3/8 in Square
  • Retainer Type Friction Ring
  • Tool Style Compact
  • Overall Length 5 3/4 in
  • Housing Material Aluminum
  • Tool Brand Chicago Pneumatic
  • Features Built-In Power Regulator, Ergonomic Handle, Smooth Operation And Good Durability
  • Tool Weight 2.6 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list