IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE
IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Impact wrench 3/4 inch Improved Power, 42%. Features ultimate torque rating of 1000 ft-lbs. at 90 psi. Features handle exhaust and a 360 degree inlet swivel.
Technical Specs
Item Impact Wrench
Air Consumption 24 cfm
Air Pressure 90 psi
Min. Air Pressure 90 psi
Exhaust Location Bottom
Breakaway Torque 1,000 ft-lb
Free Speed 4,200 RPM
Impact Sound Level 107 dB
Number of Speed Settings 4
Max. Bolt Capacity 1 1/8 in
Drive Type Standard
Clutch Style Pin Clutch
Vibration Level 5.8 m/sq sec
Handle Material Aluminum
Handle Type Pistol Grip
Built-In Light No Built-In Light
Tool Weight 10.5 lb
Power Source Air Powered
Air Inlet 3/8 in NPT
Max. Air Pressure 90 psi
Min. Hose Size 1/2 in
Duty Rating General Duty
Fastening Torque 700 ft-lb
Impact Rated Impact Rated
Impacts per Minute 900 ipm
Power to Weight Ratio 95.2 ft-lb/lb
Drive Size 3/4 in Square
Retainer Type Friction Ring
Tool Style Compact
Overall Length 9 5/8 in
Housing Material Aluminum
Tool Brand Chicago Pneumatic
Features 360 Degrees Air Inlet Swivel, Comfortable Handle Grip, Dyna-Pact Oil Bath Clutch
Standards EN ISO 11148-6:2013, ISO-28927-2
Country of Origin Japan
(subject to change)
Alternate Products
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$962.62
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,240.82
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.76
/ EACH