!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PNEUMATIC IMPACT WRENCH, HD 3/4IN 6IN EXT

PNEUMATIC IMPACT WRENCH, HD 3/4IN 6IN EXT

CHICAGO PNEUMATIC

PNEUMATIC IMPACT WRENCH, HD 3/4IN 6IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC IMPACT WRENCH, HD 3/4IN 6IN EXT

PNEUMATIC IMPACT WRENCH, HD 3/4IN 6IN EXT

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,117.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP772H6
  • Mfr. Model # CP772H-6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Product Details

Impact wrench 3/4 in anvil, 6 inch Improved Power, 42%. Features ultimate torque rating of 1000 ft-lbs. at 90 psi. Features handle exhaust and a 360 degree inlet swivel. Comes with an extended anvil for tire work.

Technical Specs

  • ItemImpact Wrench
  • Min. Hose Size1/2 in
  • Retainer TypeFriction Ring
  • Handle TypePistol Grip
  • Tool Weight11.6 lb
  • Air Inlet 3/8 in
  • Free Speed 4,200 RPM
  • Overall Length 15 1/2 in
  • Features 3/4 in Impact Wrench for Vehicle Service, 360 Degrees Air Inlet Swivel, Full Power in Reverse, New Comfortable Contoured Handle Grip, One-Handed Push Button Forward/Reverse with 4 Positive Power Settings, Pin Clutch Oil Bath
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list