!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH IMPACT HD 1IN

WRENCH IMPACT HD 1IN

CHICAGO PNEUMATIC

WRENCH IMPACT HD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH IMPACT HD 1IN

WRENCH IMPACT HD 1IN

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,711.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7776
  • Mfr. Model # CP7776
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1562
  • Shipping Weight 30.0 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption33 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,770 ft-lb
  • Free Speed5,000 RPM
  • Impact Sound Level104 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity1 1/2 in
  • Drive TypeStandard
  • Clutch StyleRocking Dog
  • Vibration Level8.7 m/sq sec
  • Handle MaterialRubber
  • Handle TypePistol Grip
  • Built-In LightNo
  • Includes2400 Nm to 1770 ft-lb Maximum Torque In Reverse, Angled Down Exhaust Blows Air Away From Work Place, Being Able to Rotate In 4 Positions, Handle Being Able to Rotate In 4 Positions for Ultimate Operator Comfort, Pin Less Closed Reinforced Rocking Dog Clutch Mechanism, PR Handle and Side Handle, Regulator Integrated In Forward/Reverse Knob with 3 Positions Power Setting In Both Directions, Rubber Bumper Protecting Both Applications and Tool (Included), Side Handle and Rubber Bumper, Socket Retainer Ring Combined with Hole Retainer
  • StandardsEN ISO 11148-6:2013, ISO-28927-2
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1/2 in
  • Duty Rating Industrial Duty
  • Fastening Torque 1,530 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 750
  • Power to Weight Ratio 71.7 ft-lb/lb
  • Drive Size 1 in Square
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Compact
  • Overall Length 11 3/8 in
  • Housing Material Aluminum/Steel
  • Tool Brand Chicago Pneumatic
  • Features Handle Being Able To Rotate In 4 Positions For Ultimate Operator Comfort, Rubber Bumper Protecting Both Applications & Tool (Included), TPR Handle & Side Handle - Being Able To Rotate In 4 Positions
  • Tool Weight 24.7 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms