!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH IMPACT HD 1IN

WRENCH IMPACT HD 1IN

CHICAGO PNEUMATIC

WRENCH IMPACT HD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH IMPACT HD 1IN

WRENCH IMPACT HD 1IN

CHICAGO PNEUMATIC

https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7774
  • Mfr. Model # CP7774
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.6 lbs

Product Details

Lightweight high torque pistol grip impact wrenches. Three position power control in forward and reverse. Features directed exhaust, 1,550 ft-lbs of torque, and a high performance air motor that maximizes output while minimizing air consumption.

Technical Specs

  • Item1" Impact
  • Min. Hose Size1/2"
  • Max. Bolt Capacity1 1/4 in
  • Overall Length10-1/2"
  • Housing MaterialAluminum Cast
  • FeaturesExtreme Durability, Great Weight to Power Ratio, Rocking Dog Clutch
  • Air Inlet 1/2" NPT
  • Free Speed 5,000 RPM
  • Retainer Type Ring/Thru Hole
  • Handle Material Aluminum Cast
  • Handle Type Pistol Grip
  • Tool Weight 22.2 lbs.
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list