!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH IMPACT HD 1IN SQ DR

WRENCH IMPACT HD 1IN SQ DR

CHICAGO PNEUMATIC

WRENCH IMPACT HD 1IN SQ DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH IMPACT HD 1IN SQ DR

WRENCH IMPACT HD 1IN SQ DR

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,680.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP0611PRS
  • Mfr. Model # CP0611P RS
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1562
  • Shipping Weight 24.61 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption48 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque2,800 ft-lb
  • Free Speed3,500 RPM
  • Impact Sound Level113 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity1 3/8 in
  • Drive TypeStandard
  • Clutch Style2 Jaw Clutch
  • Vibration Level16.8 m/sq sec
  • Handle MaterialAluminum
  • Handle TypePistol Grip
  • Built-In LightNo
  • Tool Weight23.1 lb
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 5/8 in
  • Duty Rating Industrial Duty
  • Fastening Torque 1,800 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,020
  • Power to Weight Ratio 121.2 ft-lb/lb
  • Drive Size 1 in Square
  • Retainer Type Through Hole
  • Tool Style Compact
  • Overall Length 10 3/4 in
  • Housing Material Steel
  • Tool Brand Chicago Pneumatic
  • Features 360 Degrees Adjustable D-Type Side Handle, Compact 3-Part Construction and Easy Maintenance, Hole Type Socket Retainer With O-Ring, Protective and Durable Reverse
  • Standards EN ISO 11148-6:2013, ISO-28927-2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list