!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1/2 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1/2 IN SQUARE DRIVE SIZE

PROTO

IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1/2 IN SQUARE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1/2 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1/2 IN SQUARE DRIVE SIZE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $666.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJ150WP
  • Mfr. Model # J150WP
  • UNSPSC # 27111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemAir Impact Wrench
  • Air Consumption5.1 L/Shot
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Duty RatingIndustrial Duty
  • Fastening Torque1,260 ft-lb
  • Impact RatedImpact Rated
  • Impacts per Minute1,160 ipm
  • Power to Weight Ratio273.9 ft-lb/lb
  • Drive Size1/2 in
  • Retainer TypeHog Ring
  • Tool StyleFull-Size
  • Overall Length7 3/32 in
  • Housing MaterialTitanium
  • Tool BrandProto
  • Features360 Degrees Rotating Air Inlet Fitting, Feather Throttle for Maximum Operator Control, Side-Fed 6-Vane Air Motor, Three Position Power Regulator for Forward Rotation. Reverse Rotation Operates at Maximum for Highest Breakaway Torque, Titanium Exhaust Deflector and Muffler, Titanium Housing Ergonomically Designed Handle-Forward Design, Twin Hammer Mechanism Ambidextrous Forward/Reverse Lever Can Be Actuated with a Single Hand
  • Tool Weight4.6 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Breakaway Torque 1,260 ft-lb
  • Free Speed 7,225 RPM
  • Impact Sound Level 97.6 dB
  • Number of Speed Settings 3
  • Max. Bolt Capacity 1 7/8 in
  • Drive Type Standard
  • Clutch Style Twin Hammer
  • Vibration Level 4.91 m/sq sec
  • Handle Material Composite, Rubber
  • Handle Type Pistol
  • Built-In Light No Built-In Light
  • Includes Safety Connector
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list