!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH ADJUSTABLE, 4IN, DIPPED HNDL

WRENCH ADJUSTABLE, 4IN, DIPPED HNDL

KLEIN TOOLS

WRENCH ADJUSTABLE, 4IN, DIPPED HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH ADJUSTABLE, 4IN, DIPPED HNDL

WRENCH ADJUSTABLE, 4IN, DIPPED HNDL

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND506-4
  • Mfr. Model # D506-4
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 321
  • Shipping Weight 0.134 lbs

Product Details

Standard capacity adjustable wrench, 4".

Technical Specs

  • ItemAdjustable Wrench
  • Adjustable Wrench TypeAdjustable Wrench
  • FinishHigh Polish Chrome
  • Jaw Capacity0.5 in
  • Handle TypeContoured
  • Corrosion ResistantYes
  • Jaw MaterialAlloy Steel
  • Measurement TypeSAE
  • Weight2.1 oz
  • Tether Style Tether Ready
  • Material Alloy Steel
  • Overall Length 4.5 in
  • Grip Style Cushion
  • Nonsparking No
  • Handle Colour Red
  • Jaw Texture Smooth
  • Opening Type Adjustable
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list