ADJUSTABLE WRENCH, ALLOY STEEL, BLACK PHOSPHATE, 10 IN OVERALL L, 1 9/32 IN JAW CAPACITY
ADJUSTABLE WRENCH, ALLOY STEEL, BLACK PHOSPHATE, 10 IN OVERALL L, 1 9/32 IN JAW CAPACITY
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Non-protruding on movable jaw end. Chrome vanadium steel. Black oxide finish. Plain grip handle. Features 15 Degrees angle. Meets/exceeds ASME B107. 8-2003.
Technical Specs
- ItemAdjustable Wrench
- Tether StyleTether Capable
- MaterialAlloy Steel
- Overall Length10 in
- Grip StyleErgonomic
- Adjustment TypeScrew Mechanism
- InsulatedNo
- Non-MagneticNo
- End StyleHang Hole
- Jaw MaterialAlloy Steel
- LockableNo
- Opening TypeAdjustable
- Weight1.03 lb
- Standards ASME
- Adjustable Wrench Type Adjustable Wrench
- Finish Black Phosphate
- Jaw Capacity 1 9/32 in
- Handle Type One Piece
- Measuring Scale Yes
- Nonsparking No
- Corrosion Resistant Yes
- Head Type Standard
- Jaw Texture Smooth
- Measurement Type Metric, SAE
- Ratcheting No
- Country of Origin Taiwan
(subject to change)