PIPE WRENCH, ALUMINUM, 2 IN JAW CAPACITY, SERRATED, 12 IN OVERALL L, I-BEAM, NATURAL
PIPE WRENCH, ALUMINUM, 2 IN JAW CAPACITY, SERRATED, 12 IN OVERALL L, I-BEAM, NATURAL
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This straight pipe wrench has a length of 12 inches and is not insulated. The aluminum handle has a i-beam style/type. In addition, it is corrosion-resistant, is not non-magnetic, and is tether capable.
Technical Specs
Item Straight Pipe Wrench
Jaw Capacity 2 in
Overall Length 12 in
Tether Style Tether Capable
Non-Magnetic Not Non-Magnetic
Corrosion Resistant Corrosion-Resistant
Adjustment Type Screw Mechanism
Handle Material Aluminum
Jaw Texture Serrated
Handle Type I-Beam
Insulated Not Insulated
Nonsparking Not Non-Sparking
Adjustable Manual
Jaw Material Steel
Country of Origin Spain
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.71
/ each