WORM GEAR HOSE CLAMP, 301 STAINLESS STEEL, RECESSED BEAD-LINED BAND, SAE # 56, 10 PK
WORM GEAR HOSE CLAMP, 301 STAINLESS STEEL, RECESSED BEAD-LINED BAND, SAE # 56, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This WaveSeal360 series worm gear hose clamp has an operating temperature of 500 Degrees F, and it has a 410-grade screw. In addition, it has an inch system of measurement. Plus, it has a 5/16 inch hex size.
Technical Specs
Item Worm Gear Hose Clamp
Band Material Grade 301
Band Type Recessed Bead-Lined
Clamp Maximum Inside Diameter 4 in
Fastener Housing Material 304 Stainless Steel
Grade Heavy Duty
SAE Number 56
Screw Material Grade 410
Drive Type Slotted Hex
Band Length 0.56 in
Series WaveSeal360
Band Material Stainless Steel
Band Thickness 0.028 in
Band Width 9/16 in
Clamp Minimum Inside Diameter 2 3/4 in
For Maximum Outside Diameter 4 in
Maximum Operating Temperature 500 Degrees F
Screw Material Stainless Steel
Clamp Type Worm Gear Clamp
Hex Size 5/16 in
Installation Torque 70 in-lb
System of Measurement Inch
Country of Origin Mexico
(subject to change)