!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORKSTATION,BLACK, 39 1/2 IN H,52 IN W

WORKSTATION,BLACK, 39 1/2 IN H,52 IN W

CRAFTSMAN

WORKSTATION,BLACK, 39 1/2 IN H,52 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORKSTATION,BLACK, 39 1/2 IN H,52 IN W

WORKSTATION,BLACK, 39 1/2 IN H,52 IN W

CRAFTSMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,771.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG802NT1
  • Mfr. Model # CMST98274BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • ItemWorkstation
  • Body FinishGloss Black
  • Body MaterialSteel
  • Caster Diameter6 in
  • Drawer ColourBlack
  • Drawer Range1 to 10
  • Drawer Slide FunctionSoft Close Ball Bearing
  • Duty RatingHeavy Duty
  • Body Finish/ColourGloss Black
  • IncludesTool Chest, Top Mat, (2) Keys, (8) Drawer Liners
  • Largest Maximum Drawer Load Capacity100 lb
  • Number of Drawers8
  • Overall Depth18 in
  • Overall Width52 in
  • Smallest Maximum Drawer Load Capacity100 lb
  • Total Storage Capacity18,700 cu in
  • Overall Dimensions52 in W x 18 in D x 39.5 in H
  • Body Colour Black
  • Body Gauge 20 ga
  • Caster Brake Type Over-Toe Brake
  • Caster Width 2 in
  • Drawer Finish Gloss Black
  • Drawer Slide Features Soft-Close
  • Drawer Slide Type Ball Bearing
  • Features Full Grip Tubular Side Handle
  • Height Style Workstation Height Cabinet
  • Includes Drawer Liners Yes
  • Locking System Keyed
  • Number of Keys Included 2
  • Overall Height 39 1/2 in
  • Series S2000
  • Total Load Capacity 2,000 lb
  • Width Range 50 to 59 in Wide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list