!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PALLET, FOR 8 DRUMS, 102 GAL CAPACITY, 16,000 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PALLET, FOR 8 DRUMS, 102 GAL CAPACITY, 16,000 LB LOAD CAPACITY

ENPAC

DRUM SPILL CONTAINMENT PALLET, FOR 8 DRUMS, 102 GAL CAPACITY, 16,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PALLET, FOR 8 DRUMS, 102 GAL CAPACITY, 16,000 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PALLET, FOR 8 DRUMS, 102 GAL CAPACITY, 16,000 LB LOAD CAPACITY

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,276.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC5110YE
  • Mfr. Model # 5110-YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Product Details

Drum workstation reduces incidental spills on your factory floor with this durable 100% polyethylene workstation. Ribbed non-skid optional Multi-Purpose Work Ramp available for easy access. Link-Locks lock multiple workstations together, sold in pairs.

Technical Specs

  • ItemDrum Spill Containment Pallet
  • For Number of 55 gal. Drums8
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Grate MaterialPolyethylene
  • IncludesRemovable Heavy Duty Polyethylene Grates
  • Includes Overflow BladderNo
  • InlineNo
  • Load Capacity16,000 lb
  • Manufacturer Warranty1 yr
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene
  • Product Weight152 lb
  • Spill Capacity102 gal
  • Sump Connection CapabilityNo
  • Supports SPCC ComplianceYes
  • Usable Width49 in
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number 5111-BK
  • Forklift Pockets 4-Way
  • Grate Connection Compatible Mfr. Model Number 7006-BK
  • Height 6 1/2 in
  • Includes Drain No
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 96 in
  • Low Profile Yes
  • Modular Type Nonmodular
  • Pallet Colour Yellow
  • Product Type Spill Deck
  • Recycled Content (%) No Recycled Content
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports EPA Compliance 40 CFR 264.175
  • Usable Length 96 in
  • Width 49 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list