!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED WORK LIGHT, HEAVY-DUTY, MEDIUM FLOOD, 100 MM, ALUMINUM/POLYCARBONATE

LED WORK LIGHT, HEAVY-DUTY, MEDIUM FLOOD, 100 MM, ALUMINUM/POLYCARBONATE

HAMSAR

LED WORK LIGHT, HEAVY-DUTY, MEDIUM FLOOD, 100 MM, ALUMINUM/POLYCARBONATE close
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
LED WORK LIGHT, HEAVY-DUTY, MEDIUM FLOOD, 100 MM, ALUMINUM/POLYCARBONATE

LED WORK LIGHT, HEAVY-DUTY, MEDIUM FLOOD, 100 MM, ALUMINUM/POLYCARBONATE

HAMSAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.91 / EACH

EHC: EHC :
Min Qty 10 = $1,489.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
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
  • Item # HSR81293/C
  • Mfr. Model # 81293/C
  • UNSPSC # 52160000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Product Details

This 100-millimetre LED work light features a medium-flood beam which delivers brilliant light to the work area. It is constructed for heavy-duty use with a polycarbonate lens and die-cast aluminum base. Lamp and mounting hardware are included.

Technical Specs

  • ItemWork Light
  • Beam TypeFlood
  • Operating Voltage12 to 76V DC
  • StandardsEMC EN 13309: 2010
  • Wattage14 W
  • Current1.2 A @ 12V DC, 0.2 A @ 76V DC
  • Housing ColourBlack
  • IncludesLamp, Mounting Hardware
  • Lens MaterialPolycarbonate
  • Maximum Operating Temperature60 Degrees C
  • Number of Bulbs6
  • IP Rating IP68, IP69K
  • Mount Type Bracket
  • Electrical Connection Tyco or Deutsch
  • Series XWL-812 Premium
  • Base Material Die Cast Aluminum
  • Features (2) 76V DC Operation - Functions On A Wide Range Of Vehicle, Die Cast Aluminum Housing and Polycarbonate Lens - Virtually Unbreakable, Ip68 and Ip69K - Will Withstand Dust, Dirt and Sand, Is Resistant to Submersion Up to A Maximum Depth Of 1.5M Underwater for Up to Thirty Minutes, Low Current Draw - Energy Efficient, Save On Fuel Costs As It Consumes Less Energy (14W), Constant Current Circuit Draw - Light Does Not Dim Even If Voltage Fluctuates, 3 Beam Patterns - Get Light Where It's Needed for The Job
  • Housing Material Die Cast Aluminum
  • Lamp Life 50,000 hr
  • Manufacturer Warranty 5 yr
  • Minimum Operating Temperature -40 Degrees C