!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE HEIGHT WORK PLATFORM, 8 IN MAX PLATFORM H, 24 IN PLATFORM W, STEEL

ADJUSTABLE HEIGHT WORK PLATFORM, 8 IN MAX PLATFORM H, 24 IN PLATFORM W, STEEL

APPROVED VENDOR

ADJUSTABLE HEIGHT WORK PLATFORM, 8 IN MAX PLATFORM H, 24 IN PLATFORM W, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE HEIGHT WORK PLATFORM, 8 IN MAX PLATFORM H, 24 IN PLATFORM W, STEEL

ADJUSTABLE HEIGHT WORK PLATFORM, 8 IN MAX PLATFORM H, 24 IN PLATFORM W, STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $587.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9X081
  • Mfr. Model # AHW-L-2436
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.55 lbs

Product Details

This work platform is grey with an enamel finish/coating. Plus, it is made out of steel. In addition, it has a 500-pound load capacity and weighs 40 pounds. This work platform meets the standards for CCOHS.

Technical Specs

  • ItemWork Platform
  • Load Capacity - Maximum500 lb
  • Platform Depth36 in
  • Platform Width24 in
  • MaterialSteel
  • Platform Height - Minimum5 in
  • Use LocationIndoor
  • Base Width24 in
  • Number of Access Sides4
  • Step Depth24 in
  • Climbing Angle59 Degrees
  • Number of Legs4
  • Includes HandrailsHandrails Not Included
  • FoldingNot Foldable
  • Number of Handrails0
  • StandardsCCOHS Compliant
  • Height Adjustability Adjustable Height
  • Overall Height - Maximum 8 in
  • Platform Height - Maximum 8 in
  • Tread Type Serrated
  • Locking Mechanism No Locking Mechanism
  • Overall Height - Minimum 5 in
  • Base Length 36 in
  • Colour Grey
  • Number of Steps 1
  • Step Width 36 in
  • Mobility Stationary
  • Assembly Assembled
  • Weight 40 lb
  • Ground Clearance Height 6 in
  • Finish Enamel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list