!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK LIGHT, LED, THERMOPLASTIC, RED, ACRYLIC LENS, 2 IN LENGTH, 210 LM

WORK LIGHT, LED, THERMOPLASTIC, RED, ACRYLIC LENS, 2 IN LENGTH, 210 LM

STREAMLIGHT

WORK LIGHT, LED, THERMOPLASTIC, RED, ACRYLIC LENS, 2 IN LENGTH, 210 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK LIGHT, LED, THERMOPLASTIC, RED, ACRYLIC LENS, 2 IN LENGTH, 210 LM

WORK LIGHT, LED, THERMOPLASTIC, RED, ACRYLIC LENS, 2 IN LENGTH, 210 LM

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61530
  • Mfr. Model # 61530
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This work light is made of thermoplastic and is designed for general use. It features cool white LED for bright, white light, 360 degree rotating body aims the beam where you need it, easy to rotate with one hand, 2 m impact resistance tested, micro USB rech. In addition, it includes rechargeable battery, USB cord, and built-in bulb. Plus it meets the standards for CEC compliant, European Community Directives. It also has lithium polymer batteries, and a two-year manufacturer's warranty.

Technical Specs

  • ItemWork Light
  • Lighting TechnologyLED
  • Number of Brightness Levels2
  • IncludesRechargeable Battery, USB Cord
  • Battery ChemistryLithium Polymer
  • IP RatingIPX4
  • ApplicationGeneral Use
  • FeaturesCool White LED for Bright, White Light, 360 Degrees Rotating Body Aims the Beam Where You Need it, Easy to Rotate with One Hand - No Need to Juggle Tools, 2 m Impact Resistance Tested, Micro USB Rechargeable, Magnetic Base, Stowable Hang Hook
  • Lens MaterialAcrylic
  • Resistance PropertiesChemical Resistant
  • Power Source Battery
  • Maximum Brightness 210 lm
  • Housing Colour Red
  • Overall Length 2 in
  • Includes Bulb Built-In
  • Rechargeable Yes
  • Brightness Levels 85 lm, 210 lm
  • Housing Material Thermoplastic
  • Manufacturer Warranty Length 2 yr
  • Standards CEC Compliant, European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list