!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK LIGHT,BATTERY,1000 LM,LED

WORK LIGHT,BATTERY,1000 LM,LED

NIGHTSTICK

WORK LIGHT,BATTERY,1000 LM,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK LIGHT,BATTERY,1000 LM,LED

WORK LIGHT,BATTERY,1000 LM,LED

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCNSR1514
  • Mfr. Model # NSR-1514
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • ItemWork Light
  • Battery ChemistryLithium Ion
  • Maximum Brightness1,000 lm
  • Operating Voltage12V DC
  • Number of Lamp Heads1
  • Frame ColourBlack
  • IP RatingIP67
  • Colour Rendering Index80
  • Brightness Levels500 lm, 1,000 lm
  • Current0.5 A @ 12V
  • Head ColourBlack
  • Includes BatteriesYes
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length1 yr Limited
  • Overall Depth6.1 in
  • Overall Width3.5 in
  • Run Time Levels4 hr, 8 hr
  • Wattage50 W
  • Power Source Battery
  • Maximum Run Time 8 hr
  • Number of Brightness Levels 2
  • Lighting Technology LED
  • Mount Type Floor Stand, Hook, Magnet, Tripod
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 12 in
  • Includes Bulb Yes
  • Charging Time 3.5 hr
  • Frame Material Aluminum
  • Includes AC and DC Power Supplies, Carrying Handle
  • Job Light Type Magnetic Light
  • Light Distribution Flood
  • Number of Cord Wires 0
  • Overall Height 6.1 in
  • Rechargeable Yes
  • Standards NFPA 1971-8.6 2013
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list