!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE WORK LIGHT, 6,000 LUMENS, LED

RECHARGEABLE WORK LIGHT, 6,000 LUMENS, LED

SOUTHWIRE

RECHARGEABLE WORK LIGHT, 6,000 LUMENS, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE WORK LIGHT, 6,000 LUMENS, LED

RECHARGEABLE WORK LIGHT, 6,000 LUMENS, LED

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $438.26 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDSAL60RSW
  • Mfr. Model # AL60RSW
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.02 lbs

Product Details

This work light includes a bulb. Plus it meets the standards for CSA. It also has lithium-ion batteries, and a three-year manufacturer's warranty.

Technical Specs

  • ItemWork Light
  • Battery ChemistryLithium-Ion
  • Maximum Brightness6,000 lm
  • Operating Voltage120V AC
  • Number of Lamp Heads1
  • Frame ColourBlack, Copper
  • IP RatingIP67
  • Includes BulbYes
  • Cord DesignationSJTOW
  • Overall Depth7.64 in
  • Overall Width5 in
  • StandardsCSA
  • Power Source Battery
  • Maximum Run Time 6 hr
  • Number of Brightness Levels 5
  • Lighting Technology LED
  • Mount Type Floor Stand
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 7.64 in
  • Brightness Levels 1,200 lm, 6,000 lm
  • Manufacturer Warranty Length 3 yr
  • Overall Height 10.2 in
  • Rechargeable Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list