!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVES, M (8), ANSI CUT LEVEL A2, PALM/FINGERS, DIPPED, PUR, SMOOTH

WORK GLOVES, M (8), ANSI CUT LEVEL A2, PALM/FINGERS, DIPPED, PUR, SMOOTH

MILWAUKEE

WORK GLOVES, M (8), ANSI CUT LEVEL A2, PALM/FINGERS, DIPPED, PUR, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVES, M (8), ANSI CUT LEVEL A2, PALM/FINGERS, DIPPED, PUR, SMOOTH

WORK GLOVES, M (8), ANSI CUT LEVEL A2, PALM/FINGERS, DIPPED, PUR, SMOOTH

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48738721
  • Mfr. Model # 48-73-8721
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.512 lbs

Product Details

These grey/red/black work gloves are size medium and are made with polyurethane. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4242B. They feature touchscreen compatibility.

Technical Specs

  • ItemWork Gloves
  • Hem StyleFinished
  • Knit MaterialPolyester
  • EN 388 Rating4242B
  • Knuckle Protection MaterialPolyurethane
  • Base Coating MaterialPolyurethane
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm and Fingers
  • Size- Numeric8
  • Glove Length9.64 in
  • Glove Coating ColourBlack
  • ReversibleNo
  • Series48-73
  • Touchscreen CompatibleYes
  • Pairs per Package6
  • Cuff ColourBlue, Grey
  • Reflective BackingNo
  • ColourGrey, Red, Black
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • Hand Protection Style Glove
  • Standards ANSI/ISEA,EN 388
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch Yes
  • Fabric Weight 6.4 oz
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Glove Features Touchscreen Compatible
  • Thickness 18 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list