!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK GLOVES, 2XL (11), ANSI CUT LEVEL A9, DIPPED PALM, NITRILE, GREY

WORK GLOVES, 2XL (11), ANSI CUT LEVEL A9, DIPPED PALM, NITRILE, GREY

SUPERIOR GLOVE

WORK GLOVES, 2XL (11), ANSI CUT LEVEL A9, DIPPED PALM, NITRILE, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVES, 2XL (11), ANSI CUT LEVEL A9, DIPPED PALM, NITRILE, GREY

WORK GLOVES, 2XL (11), ANSI CUT LEVEL A9, DIPPED PALM, NITRILE, GREY

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.51 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS21TXUFN11
  • Mfr. Model # S21TXUFN-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 881
  • Shipping Weight 0.13 lbs

Product Details

These black Superior gloves Tenactiv work gloves are size XX-large and are made with foam nitrile. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 3. They are full-finger and feature touchscreen compatibility.

Technical Specs

  • ItemWork Glove
  • Hem StyleFinished
  • Knit MaterialTenActiv
  • Hand Protection StyleGlove
  • InsulatedNo
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • ReversibleNo
  • SeriesS21TXUFN
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • Reflective BackingNo
  • ColourBlack
  • ANSI/ISEA Cut Level A9
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Needlestick Level - Palm 3
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Performance Dexterity
  • Includes Finger Fourchettes Yes
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Coating Colour Black
  • Glove Features Touchscreen Compatible
  • Thickness 3.65 mm
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 3
  • Palm Material Foam Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list