!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, PALM/FING, S, RED/GREY, NITRILE

GLOVES, COATED, PALM/FING, S, RED/GREY, NITRILE

MILWAUKEE

GLOVES, COATED, PALM/FING, S, RED/GREY, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PALM/FING, S, RED/GREY, NITRILE

GLOVES, COATED, PALM/FING, S, RED/GREY, NITRILE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.48 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8980
  • Mfr. Model # 48-22-8980
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

These coated gloves are red and grey and have a nitrile coating. The coating covers the palm and fingers. This pair of gloves is available in size small.

Technical Specs

  • ItemWork Glove
  • Hem StyleFinished
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • EN 388 Rating4X44EP
  • Knuckle Protection MaterialNitrile
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeYes
  • ANSI/ISEA Impact Level2
  • Includes Reinforced Thumb CrotchYes
  • Fabric Weight5.12 oz
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesTouchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedYes
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Cut Level A5
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm 4
  • Standards ANSI/ISEA 138, CE, EN 388
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingers
  • Size- Numeric 7
  • Glove Length 8.75 in
  • Glove Coating Colour Black
  • Reversible No
  • Series 48-22
  • Touchscreen Compatible Yes
  • Pairs per Package 1
  • Cuff Colour Grey, Red
  • Reflective Backing No
  • Colour Grey, Red
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list