!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVES, S (7), ANSI CUT LEVEL A5, PALM/FINGERS, DOUBLE DIPPED, NITRILE, 12 PK

WORK GLOVES, S (7), ANSI CUT LEVEL A5, PALM/FINGERS, DOUBLE DIPPED, NITRILE, 12 PK

MILWAUKEE

WORK GLOVES, S (7), ANSI CUT LEVEL A5, PALM/FINGERS, DOUBLE DIPPED, NITRILE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVES, S (7), ANSI CUT LEVEL A5, PALM/FINGERS, DOUBLE DIPPED, NITRILE, 12 PK

WORK GLOVES, S (7), ANSI CUT LEVEL A5, PALM/FINGERS, DOUBLE DIPPED, NITRILE, 12 PK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.08 / CASE of 12

EHC: EHC :
Min Qty 12 = $2,808.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48228950BR
  • Mfr. Model # 48-22-8950B
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.35 lbs

Product Details

These black Milwaukee work gloves are size small and are made with nitrile. In addition, they have a nitrile coating and are cut-resistant. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X44E. They feature touchscreen compatibility.

Technical Specs

  • ItemWork Gloves
  • Hem StyleFinished
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • EN 388 Rating4X44E
  • Knuckle Protection MaterialNitrile
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm and Fingers
  • Size- Numeric7
  • Glove Length9.45 in
  • Glove Coating ColourBlack
  • ReversibleNo
  • Series48-22
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • Cuff ColourGray, Red
  • Reflective BackingNo
  • ColourBlack
  • ANSI/ISEA Cut Level A5
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm 4
  • Standards CE, EN 388
  • Insulated No
  • Palm Type Coated
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 3.2 oz
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 4
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list