WORK GLOVES, S (7), PALM/FINGERS, DOUBLE DIPPED, LATEX, PALM, LATEX, NYLON, 15 GA
WORK GLOVES, S (7), PALM/FINGERS, DOUBLE DIPPED, LATEX, PALM, LATEX, NYLON, 15 GA
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These red Milwaukee work gloves are size small and are made with latex and nitrile. In addition, they have a latex coating and are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 1. They are full-finger, have a knit cuff, and an EN 388 Rating of 1141A.
Technical Specs
Item Work Glove
Hem Style Finished
Knit Material Nylon
Hand Protection Style Glove
Glove Insulation Material Acrylic Terry
Glove Insulation Weight 10 g
Knuckle Protection Material Latex
Base Coating Material Latex
Glove Hand Style Left and Right
Glove Performance General Purpose with Insulation
Cuff Style Knit
Latex-Free No
Finger Coverage Full Finger
Glove Coating Coverage Palm and Fingers
Size- Numeric 7
Glove Length 10.24 in
Glove Lining Material Acrylic Terry
Glove Coating Finish Sandy
Thickness 15 ga
Silicone-Free No
Sold As Pair
EN 388 Impact Rated No
ANSI/ISEA Puncture Level 1
ANSI/ISEA Cut Level A1
Glove Style Knit
ANSI/ISEA Abrasion Level 1
ANSI/ISEA Needlestick Level - Palm 1
EN 388 Rating 1141A
Standards CE, EN 388, EN 511
Insulated Yes
Palm Type Coated
Double-Dipped Yes
Glove Coating Material Latex
Includes Finger Fourchettes No
Base Coating Coverage Palm
Includes Reinforced Thumb Crotch No
Fabric Weight 34.72 oz
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Colour Black
Reversible No
Touchscreen Compatible No
Pairs per Package 1
Cuff Colour Red, White
Reflective Backing No
Colour Red