!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S WORK BOOTS, SIZE 8, RUBBER/POLYWICK, GREEN, CSA, 12¼ IN H, 4½ IN W, WATERPROOF

WOMEN'S WORK BOOTS, SIZE 8, RUBBER/POLYWICK, GREEN, CSA, 12¼ IN H, 4½ IN W, WATERPROOF

BAFFIN

WOMEN'S WORK BOOTS, SIZE 8, RUBBER/POLYWICK, GREEN, CSA, 12¼ IN H, 4½ IN W, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S WORK BOOTS, SIZE 8, RUBBER/POLYWICK, GREEN, CSA, 12¼ IN H, 4½ IN W, WATERPROOF

WOMEN'S WORK BOOTS, SIZE 8, RUBBER/POLYWICK, GREEN, CSA, 12¼ IN H, 4½ IN W, WATERPROOF

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.30 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD8604-482080
  • Mfr. Model # 8604-482080
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These green, women's size 8 work boots are made of rubber with a polywick liner. They are waterproof, chemical/slip/oil-resistant, and meet CSA/ASTM standards. The direct-injected boots have a round plain toe, one-inch Snow cuff closure, 12¼-inch height, rubber outsole, self-cleaning metal chip-resistant sole, 4½-inch width, and ½-inch defined heel.

Technical Specs

  • ItemWork Boots
  • GenderWomen's
  • Footwear Sole PatternLug
  • InsulatedYes
  • Electrical Hazard RatedNo
  • Static DissipativeNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • CSA Footwear StandardCAN/CSA-Z195-14, Grade 1 Toecap, CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Width4 1/2 in
  • ColourGreen
  • For Outdoor TractionYes
  • Insulation TypeProprietary
  • ResistsCold
  • Upper MaterialNylon, Rubber
  • Toe Type Plain
  • Size 8
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Boot Height 12 1/4 in
  • Footwear Closure Pull-On with Drawstring
  • Style Number 8604-482080
  • Predominant Footwear Colour Green
  • Footwear Shank No
  • Height 12 1/4 in
  • Outsole Material Rubber
  • Toe Shape Round

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list