!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEPLITE FOOD SAFETY PU BOOTS, 10, UNISEX, BLUE, 15 IN, STEEL SHANK, THERMOMAXX

STEPLITE FOOD SAFETY PU BOOTS, 10, UNISEX, BLUE, 15 IN, STEEL SHANK, THERMOMAXX

BEKINA

STEPLITE FOOD SAFETY PU BOOTS, 10, UNISEX, BLUE, 15 IN, STEEL SHANK, THERMOMAXX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEPLITE FOOD SAFETY PU BOOTS, 10, UNISEX, BLUE, 15 IN, STEEL SHANK, THERMOMAXX

STEPLITE FOOD SAFETY PU BOOTS, 10, UNISEX, BLUE, 15 IN, STEEL SHANK, THERMOMAXX

BEKINA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMP230BB10
  • Mfr. Model # P230BB-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

These CSA-certified, blue, size-10, unisex, Steplite food safety PU boots have a 15-inch height and a rubber sole with a round toe. They have Thermomaxx insulation and are slip-, mineral-, manure-, fat-, and abrasion-resistant. These lug sole pattern boots have a steel shank and are suitable for breweries, cattle breeding, poultry, farming, and meat processing applications.

Technical Specs

  • ItemWork Boots
  • ColourBlue
  • Completely Non MetallicNo
  • Electrical Hazard RatedNo
  • Static DissipativeYes
  • WaterproofYes
  • Outsole MaterialRubber
  • Upper MaterialPolyurethane
  • CSA Footwear StandardCSA Z195-14 Grade 1
  • Footwear Shank TypeSteel
  • Height15 in
  • Predominant Footwear ColourBlue
  • Slip ResistantYes
  • Toe TypeSteel
  • Upper Material DescriptionFoamed PU Waterproof Construction
  • Chemical Resisting Sole Yes
  • Gender Unisex
  • Oil Resisting Sole Yes
  • Size 10
  • Manufacturers Suggested Sole Slip Rating Not Rated
  • For Outdoor Traction Yes
  • Shank Material Steel
  • Boot Height 15 in
  • Footwear Shank Yes
  • Footwear Sole Pattern Lug
  • Max. Heat Rating Not Rated
  • Resists Blood and Various Chemical Cleaning Products, Manure, Mineral, Slip, Vegetable and Animal Oil Or Fats
  • Standards CSA Z195-14
  • Upper Boot Material Polyurethane
  • Waterproof Type Foamed PU
  • Country of Origin Belgium (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list