!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS, SZ 8.5, FULL-GRAIN LEATHER/CAMBRELLE, BLACK, 8 IN H, CSA, WATERPROOF

WORK BOOTS, SZ 8.5, FULL-GRAIN LEATHER/CAMBRELLE, BLACK, 8 IN H, CSA, WATERPROOF

STC FOOTWEAR

WORK BOOTS, SZ 8.5, FULL-GRAIN LEATHER/CAMBRELLE, BLACK, 8 IN H, CSA, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, SZ 8.5, FULL-GRAIN LEATHER/CAMBRELLE, BLACK, 8 IN H, CSA, WATERPROOF

WORK BOOTS, SZ 8.5, FULL-GRAIN LEATHER/CAMBRELLE, BLACK, 8 IN H, CSA, WATERPROOF

STC FOOTWEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $292.38 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO21990-085
  • Mfr. Model # 21990-085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black, size 8.5 safety boots are made of full-grain leather with Cambrelle lining. They are waterproof and anti-slip and meet CSA Grade 1 standards. The boots with Thinsulate insulation have steel toes protector, non-conductive composite puncture-resistant plate, wide width, Vibram outsole, 90 degree heel, YKK side zip, and eight-inch height.

Technical Specs

  • ItemWork Boots
  • Oil Resisting SoleYes
  • Style NumberS21990 -11
  • Liner MaterialCambrelle
  • Outsole MaterialPolyurethane, Rubber
  • Upper MaterialLeather
  • Height8 in
  • Slip ResistantYes
  • Toe TypeSteel
  • Upper Material DescriptionFull Grain Upper Leather
  • Colour Black
  • Size 8.5
  • Waterproof Yes
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Heel Style Defined
  • Resists Abrasion, Oil, Slip
  • Standards CSA Omega
  • Upper Boot Material Leather
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list