!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S HUNTER BOOTS, SIZE 9, RUBBER/POLYWICK, GREEN, CSA/ASTM, 13¾ IN H, WATERPROOF

MEN'S HUNTER BOOTS, SIZE 9, RUBBER/POLYWICK, GREEN, CSA/ASTM, 13¾ IN H, WATERPROOF

BAFFIN

MEN'S HUNTER BOOTS, SIZE 9, RUBBER/POLYWICK, GREEN, CSA/ASTM, 13¾ IN H, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S HUNTER BOOTS, SIZE 9, RUBBER/POLYWICK, GREEN, CSA/ASTM, 13¾ IN H, WATERPROOF

MEN'S HUNTER BOOTS, SIZE 9, RUBBER/POLYWICK, GREEN, CSA/ASTM, 13¾ IN H, WATERPROOF

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.56 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD8563-394090
  • Mfr. Model # 8563-394090
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.33 lbs

Product Details

These green, men's size 9 hunter boots are made of thermoplastic rubber with a polywick liner. They are waterproof, electrical hazard-rated, and meet CSA/ASTM standards. The boots have an injection moulded construction, steel toes, one-inch Snow Cuff closure, 13¾-inch height, rubber outsole, 90 Degrees heel, self-cleaning sole, and ½-inch heel height.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetElectrical Hazard (EH)
  • ColourBlack, Green
  • Non Metallic UpperNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleNo
  • Static DissipativeNo
  • InsulatedYes
  • Metal Chip Resisting SoleYes
  • For Outdoor TractionYes
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Wide Toe CapYes
  • Boot Height13 3/4 in
  • CSA Footwear StandardCSA
  • Footwear Construction TypeDirect Injected
  • Footwear Sole PatternLug
  • Heat ResistantNo
  • Heel StyleDefined
  • Laces ColourBlack
  • Predominant Footwear ColourGreen
  • Safety CriteriaProtective Safety Toe
  • StandardsCSA/ASTM
  • Upper Boot MaterialNylon, Rubber
  • Upper Material DescriptionRubber
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 9
  • Style Number 8563-394090
  • Manufacturers Suggested Sole Slip Rating Good
  • Waterproof Yes
  • Liner Material Polywick
  • Outsole Material Rubber
  • Toe Shape Round
  • Upper Material Nylon, Rubber
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Pull-On with Lace Up Top
  • Footwear Shank No
  • Footwear Width 5 in
  • Heel Height 1/2 in
  • Height 13 3/4 in
  • Max. Heat Rating Not Rated
  • Resists Bacteria
  • Slip Resistant Yes
  • Toe Type Steel
  • Upper Colour Green
  • Waterproof Type B-Tek Dry
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list