!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX WORK BOOTS, SZ 8, LEATHER/CAMBRELLE, BLK, 6 IN H, CSA, WATERPROOF, WIDE WIDTH

UNISEX WORK BOOTS, SZ 8, LEATHER/CAMBRELLE, BLK, 6 IN H, CSA, WATERPROOF, WIDE WIDTH

STC

UNISEX WORK BOOTS, SZ 8, LEATHER/CAMBRELLE, BLK, 6 IN H, CSA, WATERPROOF, WIDE WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX WORK BOOTS, SZ 8, LEATHER/CAMBRELLE, BLK, 6 IN H, CSA, WATERPROOF, WIDE WIDTH

UNISEX WORK BOOTS, SZ 8, LEATHER/CAMBRELLE, BLK, 6 IN H, CSA, WATERPROOF, WIDE WIDTH

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO22075-080
  • Mfr. Model # 22075-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black, unisex size 8 work boots are made of leather with a Cambrelle liner. They are slip-resistant, oil-resistant, and waterproof and meet CSA/ASTM standards. The boots have a wide width, steel toes, rigid external metguard protection, removable instant comfort insole, padded tongue, polyurethane outsole, 90 degree heel, and six-inch height.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR)
  • ColourBlack
  • Non Metallic UpperNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • InsulatedNo
  • Metal Chip Resisting SoleYes
  • Liner MaterialCambrelle
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Wide Toe CapYes
  • Chain Saw Cut ResistantNo
  • Footwear Closure TypeLaces
  • Footwear Shank TypeNone
  • Footwear StyleWork Boot
  • Heel Height1/2 in
  • Height6 in
  • Metatarsal Guard StyleExternal
  • ResistsAbrasion, Oil, Slip
  • Slip-Resistance Rating (SATRA Test Values)Dairy Tile (Dry): 0.59, Dairy Tile (Wet): 0.43
  • Toe TypeSteel
  • Upper Material DescriptionLeather Upper
  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 8
  • Style Number 22075
  • Manufacturers Suggested Sole Slip Rating Good
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Shank Material Lenzi
  • Upper Material Leather
  • CSA Footwear Standard Grade 1 Toecap
  • Footwear Construction Type Direct Injection One Density PU
  • Footwear Sole Pattern Lug
  • Footwear Width R
  • Heel Style Defined
  • Max. Heat Rating Not Rated
  • Predominant Footwear Colour Black
  • Slip Resistant Yes
  • Standards CSA Omega, CSA
  • Upper Boot Material Leather
  • Waterproof Type Seam Sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list