!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SZ 8, PUR/PLASTIC, GREEN, CSA, NON-METALLIC, WATERPROOF, MID-CALF

MEN'S BOOTS, SZ 8, PUR/PLASTIC, GREEN, CSA, NON-METALLIC, WATERPROOF, MID-CALF

BAFFIN

MEN'S BOOTS, SZ 8, PUR/PLASTIC, GREEN, CSA, NON-METALLIC, WATERPROOF, MID-CALF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SZ 8, PUR/PLASTIC, GREEN, CSA, NON-METALLIC, WATERPROOF, MID-CALF

MEN'S BOOTS, SZ 8, PUR/PLASTIC, GREEN, CSA, NON-METALLIC, WATERPROOF, MID-CALF

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD8562-394080
  • Mfr. Model # 8562-394080
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These green, men's size 8 boots are made of polyurethane with a polywick liner. They are waterproof, non-metallic, chemical/slip/oil-resistant, and meet CSA standards. The injection moulded mid-calf boots have a Chevron sole, thermaplush/PUR insole, EVA midsole, rubber outsole, 90 degree heel, plastic shank, and felt inner boot cold insulation technology.

Technical Specs

  • ItemWork Boots
  • Chemical Resisting SoleYes
  • GenderMen's
  • Non-Marking SoleYes
  • Oil Resisting SoleYes
  • Puncture Resistant InsoleNo
  • Static DissipativeNo
  • InsulatedYes
  • Metal Chip Resisting SoleYes
  • For Outdoor TractionYes
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Wide Toe CapYes
  • Boot Height13 3/4 in
  • CSA Footwear StandardCAN/CSA-Z195-14, Grade 1 Toecap, CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Construction TypeDirect Injected
  • Footwear Sole PatternLug
  • Heat ResistantNo
  • Heel StyleDefined
  • Laces ColourBlack
  • Predominant Footwear ColourGreen
  • Safety CriteriaSlip-Resistant, Oil and Acid Resistant
  • Toe TypePlain
  • Upper ColourGreen
  • Waterproof TypeB-Tek Dry
  • Metatarsal Guard None
  • Colour Black, Green
  • Non Metallic Upper No
  • Completely Non Metallic No
  • Conductive No
  • Size 8
  • Style Number 8562-394080
  • Manufacturers Suggested Sole Slip Rating Good
  • Waterproof Yes
  • Liner Material Polywick
  • Outsole Material Thermoplastic Elastomer
  • Toe Shape Round
  • Upper Material Nylon, Rubber
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Pull-On with Lace Up Top
  • Footwear Shank No
  • Footwear Width 5 in
  • Heel Height 1/2 in
  • Height 13 3/4 in
  • Max. Heat Rating Not Rated
  • Resists Bacteria
  • Slip Resistant Yes
  • Upper Boot Material Nylon, Rubber
  • Upper Material Description Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list