!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINTER WORK BOOTS, 8, MEN, BLK, 11¼ IN, NON-METALLIC SHANK, INSULATED

WINTER WORK BOOTS, 8, MEN, BLK, 11¼ IN, NON-METALLIC SHANK, INSULATED

BAFFIN

WINTER WORK BOOTS, 8, MEN, BLK, 11¼ IN, NON-METALLIC SHANK, INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER WORK BOOTS, 8, MEN, BLK, 11¼ IN, NON-METALLIC SHANK, INSULATED

WINTER WORK BOOTS, 8, MEN, BLK, 11¼ IN, NON-METALLIC SHANK, INSULATED

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD7157-0238001080
  • Mfr. Model # 7157-0238001080
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

These CSA/ASTM-certified, black, size-eight, men's winter work boots have an 11¼-inch height. They have proprietary insulation and are slip-, puncture-, impact-, rust-, compression-, electrical hazard-, oil-, and acid-resistant, and are anti-bacterial. These lug sole pattern boots have a non-metallic shank and are suitable for cold climates.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetElectrical Hazard (EH)
  • ColourBlack
  • Non Metallic UpperYes
  • Completely Non MetallicYes
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleNo
  • Static DissipativeNo
  • InsulatedYes
  • Metal Chip Resisting SoleYes
  • For Outdoor TractionYes
  • Midsole MaterialPolyurethane
  • Outsole MaterialRubber
  • Shank MaterialNon-Metallic
  • Wide Toe CapYes
  • Boot Height11 1/4 in
  • CSA Footwear StandardCSA
  • Footwear Construction TypeAdhesive
  • Footwear Shank TypeNon-Metallic
  • Footwear Width5 in
  • Heel Height1/2 in
  • Height11 1/4 in
  • Max. Heat RatingNot Rated
  • ResistsAcid, Oil, Rust
  • Slip ResistantYes
  • Toe TypeComposite
  • Upper ColourBlack
  • Waterproof TypeB-Tek Dry
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 8
  • Style Number 7157-0238001080
  • Manufacturers Suggested Sole Slip Rating Best
  • Waterproof Yes
  • Liner Material Synthetic
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Polyurethane Leather, Nylon
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Pull-On with Lace Up Top
  • Footwear Shank Yes
  • Footwear Sole Pattern Lug
  • Heat Resistant No
  • Heel Style Defined
  • Laces Colour Black
  • Predominant Footwear Colour Black
  • Safety Criteria Safety Toe and Plate
  • Standards CSA/ASTM
  • Upper Boot Material Polyurethane Leather, Nylon
  • Upper Material Description Leather
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list