!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S MORGAN WORK BOOT, METAL-FREE/WATERPROOF, BLACK, 8 IN H, SIZE 6, LEATHER

MEN'S MORGAN WORK BOOT, METAL-FREE/WATERPROOF, BLACK, 8 IN H, SIZE 6, LEATHER

STC FOOTWEAR

MEN'S MORGAN WORK BOOT, METAL-FREE/WATERPROOF, BLACK, 8 IN H, SIZE 6, LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S MORGAN WORK BOOT, METAL-FREE/WATERPROOF, BLACK, 8 IN H, SIZE 6, LEATHER

MEN'S MORGAN WORK BOOT, METAL-FREE/WATERPROOF, BLACK, 8 IN H, SIZE 6, LEATHER

STC FOOTWEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.87 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO21991-060
  • Mfr. Model # S21991-11-060
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black work boots come with an ankle height of eight inches, along with puncture-resistant insoles, for added footwear protection. Made with leather material and in size six, these black boots come anti-slip, metal-free, and are made up to CSA standards to meet basic safety shoe requirements.

Technical Specs

  • ItemWork Boots
  • Chemical Resisting SoleYes
  • GenderMen's
  • Non-Marking SoleYes
  • Oil Resisting SoleYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • Manufacturers Suggested Sole Slip RatingBetter
  • WaterproofYes
  • Midsole MaterialPolyurethane
  • Outsole MaterialPolyurethane, Rubber
  • Shank MaterialComposite
  • Wide Toe CapYes
  • Chain Saw Cut ResistantNo
  • Footwear Construction TypeDirect Injected
  • Footwear StyleWork Boot
  • Heel StyleDefined
  • ResistsAbrasion, Oil, Slip
  • Slip-Resistance Rating (SATRA Test Values)Dairy Tile (Dry): 0.79
  • Toe TypeComposite
  • Upper Material DescriptionFull Grain Upper Leather
  • Metatarsal Guard None
  • Colour Black
  • Non Metallic Upper Yes
  • Completely Non Metallic Yes
  • Conductive No
  • Size 6
  • Insulated Yes
  • Metal Chip Resisting Sole No
  • Liner Material Cambrelle
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Leather
  • Footwear Closure Type Laces
  • Footwear Shank Type Fiberglass
  • Heel Height 1/2 in
  • Height 8 in
  • Slip Resistant Yes
  • Standards CSA Omega
  • Upper Boot Material Leather, Mesh
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list