!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S STEEL-TOE WORK BOOT, TAN, 8 IN H, SIZE 5, NUBUCK LEATHER

MEN'S STEEL-TOE WORK BOOT, TAN, 8 IN H, SIZE 5, NUBUCK LEATHER

STC

MEN'S STEEL-TOE WORK BOOT, TAN, 8 IN H, SIZE 5, NUBUCK LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S STEEL-TOE WORK BOOT, TAN, 8 IN H, SIZE 5, NUBUCK LEATHER

MEN'S STEEL-TOE WORK BOOT, TAN, 8 IN H, SIZE 5, NUBUCK LEATHER

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.12 / PAIR

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHOS22332-12-050
  • Mfr. Model # S22332-12-050
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

These tan-coloured, leather work boots are eight inches in height, and made with waterproof leather, and slip-proof-resistant soles. These Electric Hazard-rated work boots come in size five and CSA grade 1-approved, along with a chemical-, oil-, and puncture-resistant sole.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetElectrical Hazard (EH)
  • ColourTan
  • Non Metallic UpperNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • InsulatedNo
  • Metal Chip Resisting SoleNo
  • For Outdoor TractionYes
  • Midsole MaterialPolyurethane
  • Outsole MaterialPolyurethane
  • Shank MaterialPolycarbonate
  • Wide Toe CapYes
  • Chain Saw Cut ResistantNo
  • Footwear Closure TypeLaces
  • Footwear Shank TypeSteel
  • Footwear StyleWork Boot
  • Heel StyleDefined
  • Max. Heat RatingNot Rated
  • ResistsAbrasion, Acids, Oil
  • StandardsCSA Omega
  • Upper Boot MaterialLeather
  • Waterproof TypeSeam Sealed
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole No
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 5
  • Style Number S22332-12-050
  • Manufacturers Suggested Sole Slip Rating Better
  • Waterproof Yes
  • Liner Material Cambrelle
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Leather
  • CSA Footwear Standard Electrical-Shock Protection
  • Footwear Construction Type Direct Injection One Density PU
  • Footwear Sole Pattern Slip Resistant
  • Heel Height 1 in or Greater
  • Height 8 in
  • Predominant Footwear Colour Tan
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.73, Dairy Tile (Wet): 0.52, Dairy Tile (Oily/Wet): 0.36
  • Toe Type Steel
  • Upper Material Description Nubuck Leather
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list