!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS, SZ 4, LEATHER/CAMBRELLE, BLACK, 10 IN H, CSA, WATERPROOF, WIDE WIDTH

WORK BOOTS, SZ 4, LEATHER/CAMBRELLE, BLACK, 10 IN H, CSA, WATERPROOF, WIDE WIDTH

STC

WORK BOOTS, SZ 4, LEATHER/CAMBRELLE, BLACK, 10 IN H, CSA, WATERPROOF, WIDE WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, SZ 4, LEATHER/CAMBRELLE, BLACK, 10 IN H, CSA, WATERPROOF, WIDE WIDTH

WORK BOOTS, SZ 4, LEATHER/CAMBRELLE, BLACK, 10 IN H, CSA, WATERPROOF, WIDE WIDTH

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $444.16 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO22006-040
  • Mfr. Model # 22006-040
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

These Hardrock black, size 4 work boots are made of full-grain leather with a Cambrelle liner. They are waterproof, oil-resistant, and anti-slip and meet CSA Grade 1 standards. The boots have steel toes protector, internal metguard protection, wide width, puncture-resistant insole, Vibram outsole, 90 degree heel, padded tongue, and 10-inch height.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR)
  • ColourBlack
  • Non-Marking SoleYes
  • Oil Resisting SoleYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • Manufacturers Suggested Sole Slip RatingBest
  • Liner MaterialCambrelle
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Toe ShapeRound
  • Upper MaterialLeather
  • Footwear Closure TypeLaces
  • Heel Height1 in or Greater
  • Height10 in
  • Predominant Footwear ColourBlack
  • Slip ResistantYes
  • Toe TypeSteel
  • Upper Material DescriptionFull Grain Upper Leather
  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Completely Non Metallic No
  • Conductive No
  • Size 4
  • Insulated Yes
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Shank Material Steel
  • Wide Toe Cap Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Heel Style Defined
  • Metatarsal Guard Style Internal
  • Resists Abrasion, Oil, Slip
  • Standards CSA Omega, CSA
  • Upper Boot Material Leather, Mesh
  • Waterproof Type Seam Sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list