!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S CANUCK WORK BOOT, METAL-FREE/WATERPROOF, TAN, 8 IN, SZ 13, RUBBER/PU/LEATHER & MESH

MEN'S CANUCK WORK BOOT, METAL-FREE/WATERPROOF, TAN, 8 IN, SZ 13, RUBBER/PU/LEATHER & MESH

STC

MEN'S CANUCK WORK BOOT, METAL-FREE/WATERPROOF, TAN, 8 IN, SZ 13, RUBBER/PU/LEATHER & MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S CANUCK WORK BOOT, METAL-FREE/WATERPROOF, TAN, 8 IN, SZ 13, RUBBER/PU/LEATHER & MESH

MEN'S CANUCK WORK BOOT, METAL-FREE/WATERPROOF, TAN, 8 IN, SZ 13, RUBBER/PU/LEATHER & MESH

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.94 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO21992-130
  • Mfr. Model # S21991-12-130
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.66 lbs

Product Details

Supplied in size 13 with an ankle height of eight inches, these waterproof, tan boots come with puncture-, chemical-, and oil-resistant soles made of rubber and with a polyurethane midsole. Made with a leather/mesh material, these work boots are also CSA approved, and are completely metal-free for specific safety footwear requirements.

Technical Specs

  • ItemWork Boots
  • Chemical Resisting SoleYes
  • GenderMen's
  • Non-Marking SoleYes
  • Oil Resisting SoleYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • Manufacturers Suggested Sole Slip RatingBetter
  • WaterproofYes
  • Midsole MaterialPolyurethane
  • Outsole MaterialRubber, PU
  • Shank MaterialComposite
  • Wide Toe CapYes
  • Chain Saw Cut ResistantNo
  • Footwear Construction TypeDirect Injected
  • Footwear StyleWork Boot
  • Heel StyleDefined
  • Predominant Footwear ColourTan
  • Slip ResistantYes
  • StandardsCSA Omega
  • Upper Boot MaterialLeather
  • Metatarsal Guard None
  • Colour Tan
  • Non Metallic Upper Yes
  • Completely Non Metallic Yes
  • Conductive No
  • Size 13
  • Insulated Yes
  • Metal Chip Resisting Sole No
  • Liner Material Cambrelle
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Leather
  • Footwear Closure Type Laces
  • Footwear Shank Type Fiberglass
  • Heel Height 1/2 in
  • Height 8 in
  • Resists Metal Free, Oil, Slip
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.79
  • Toe Type Composite
  • Upper Material Description Nubuck Leather Upper
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list