!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINTER BUSHWHACKER FORESTRY BOOTS, SZ 12, 15 IN, MEN'S, REMOVABLE FOAM LINER, STEEL TOE, CSA

WINTER BUSHWHACKER FORESTRY BOOTS, SZ 12, 15 IN, MEN'S, REMOVABLE FOAM LINER, STEEL TOE, CSA

VIKING

WINTER BUSHWHACKER FORESTRY BOOTS, SZ 12, 15 IN, MEN'S, REMOVABLE FOAM LINER, STEEL TOE, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER BUSHWHACKER FORESTRY BOOTS, SZ 12, 15 IN, MEN'S, REMOVABLE FOAM LINER, STEEL TOE, CSA

WINTER BUSHWHACKER FORESTRY BOOTS, SZ 12, 15 IN, MEN'S, REMOVABLE FOAM LINER, STEEL TOE, CSA

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $260.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW58-3-12
  • Mfr. Model # VW58-3-12
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

These CSA-certified, orange/black rubber, men's winter Bushwhacker boots are 15 inches in height with a nitrile butadiene rubber (NBR) lug outsole. They have a removable foam liner insulation and are impact-, abrasion-, and electric shock-resistant. These steel-toe boots are specially designed for the forestry industry, but are also suitable for construction. They are size 12 and are pull-on style with a lace-up top to ensure a snug, safe, and secure fit.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetElectrical Hazard (EH), Metatarsal (MT 75)
  • ColourBlack, Orange
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Size12
  • Style NumberVW58-3
  • Manufacturers Suggested Sole Slip RatingNot Rated
  • For Outdoor TractionYes
  • Midsole MaterialSteel
  • Shank MaterialSteel
  • Boot Height15 in
  • CSA Footwear StandardCSA Z195-14 Grade 1, CSA Omega
  • Footwear ShankYes
  • Footwear Sole PatternLug
  • Max. Heat RatingNot Rated
  • StandardsCSA Z195-14 Chainsaw Cut Protection Class 3, EN ISO 17249:2013, CSA Omega Electric Shock Resistant 18kV, ASTM F2413-11, Exceeds 305000 Flex Rating
  • Upper Boot MaterialRubber
  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Oil Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Insulated Yes
  • Waterproof Yes
  • Liner Material Cotton
  • Outsole Material NBR
  • Upper Material Rubber
  • Chain Saw Cut Resistant Yes
  • Footwear Closure Type Pull-On with Lace Up Top
  • Footwear Shank Type Steel
  • Height 15 in
  • Resists Abrasion, Chemical, High Impact, Oil
  • Toe Type Steel
  • Upper Material Description Highly Chemical Resistant Rubber Upper
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list