!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINTER WORK BOOTS, 12, MEN, BLACK, 13¾ IN, STEEL SHANK, SELF-CLEANING PATTERN

WINTER WORK BOOTS, 12, MEN, BLACK, 13¾ IN, STEEL SHANK, SELF-CLEANING PATTERN

BAFFIN

WINTER WORK BOOTS, 12, MEN, BLACK, 13¾ IN, STEEL SHANK, SELF-CLEANING PATTERN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER WORK BOOTS, 12, MEN, BLACK, 13¾ IN, STEEL SHANK, SELF-CLEANING PATTERN

WINTER WORK BOOTS, 12, MEN, BLACK, 13¾ IN, STEEL SHANK, SELF-CLEANING PATTERN

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.59 / PAIR

EHC: EHC :
Min Qty 6 = $705.54

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD8574-001120
  • Mfr. Model # 8574-001120
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.87 lbs

Product Details

These CSA/ASTM/CAN/CE-certified, black, size-12, men's winter work boots have a 13 3/4-inch height. They have proprietary insulation and are slip-, puncture-, impact-, compression-, electrical hazard-, oil-, and acid-resistant. These self-cleaning pattern boots have a steel shank and are ideal for agriculture, chemicals, cold weather, construction, food processing, petrochemicals, and utilities.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetElectrical Hazard (EH)
  • ColourBlack
  • Non Metallic UpperNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleNo
  • Static DissipativeNo
  • InsulatedYes
  • Metal Chip Resisting SoleYes
  • For Outdoor TractionYes
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Toe ShapeRound
  • Upper MaterialNylon, Rubber
  • Chain Saw Cut ResistantNo
  • Footwear Closure TypePull-On with Lace Up Top
  • Footwear ShankYes
  • Footwear Sole PatternLug
  • Heat ResistantNo
  • Heel StyleDefined
  • Laces ColourBlack
  • Predominant Footwear ColourBlack
  • Safety CriteriaSafety Toe and Plate
  • StandardsCSA/ASTM
  • Upper Boot MaterialNylon, Rubber
  • Upper Material DescriptionRubber
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 12
  • Style Number 8574-001120
  • Manufacturers Suggested Sole Slip Rating Good
  • Waterproof Yes
  • Liner Material Polywick
  • Outsole Material Rubber
  • Shank Material Steel
  • Wide Toe Cap Yes
  • Boot Height 13 3/4 in
  • CSA Footwear Standard CSA
  • Footwear Construction Type Direct Injected
  • Footwear Shank Type Steel
  • Footwear Width 5 in
  • Heel Height 1/2 in
  • Height 13 3/4 in
  • Max. Heat Rating Not Rated
  • Resists Acid, Oil
  • Slip Resistant Yes
  • Toe Type Steel
  • Upper Colour Black
  • Waterproof Type Fully Moulded
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list