!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S STEEL-TOE BOOT, BUMPER TOE, BLK, 6 IN H, SZ 11, MICROFIBRE LEATHER & RUBBER/TPU

MEN'S STEEL-TOE BOOT, BUMPER TOE, BLK, 6 IN H, SZ 11, MICROFIBRE LEATHER & RUBBER/TPU

STC

MEN'S STEEL-TOE BOOT, BUMPER TOE, BLK, 6 IN H, SZ 11, MICROFIBRE LEATHER & RUBBER/TPU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S STEEL-TOE BOOT, BUMPER TOE, BLK, 6 IN H, SZ 11, MICROFIBRE LEATHER & RUBBER/TPU

MEN'S STEEL-TOE BOOT, BUMPER TOE, BLK, 6 IN H, SZ 11, MICROFIBRE LEATHER & RUBBER/TPU

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO21982-110
  • Mfr. Model # 21982-110
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

Made with thermoplastic polyurethane bumper toe protection, these steel-toe shoes come in size 11 in the colour black, at six inches in height. These shoes have microfibre leather with rubber heel overlay, resisting abrasions, punctures, and electric shocks. They are CSA grade 1 standard steel-toe meeting basic safety shoe requirements.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR)
  • ColourBlack
  • Non Metallic UpperNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • InsulatedNo
  • Metal Chip Resisting SoleYes
  • Liner MaterialTaibrelle(R)
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Toe ShapeRound
  • Upper MaterialMicrofiber, Rubber
  • CSA Footwear StandardGrade 1 Toecap
  • Footwear Construction TypeDirect Injected
  • Footwear Sole PatternCleated
  • Footwear WidthR
  • Heel StyleDefined
  • Max. Heat RatingNot Rated
  • ResistsAbrasion, Electric Shock, Puncture
  • StandardsCSA/ASTM
  • Upper Boot MaterialMan Made
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 11
  • Style Number 21982
  • Manufacturers Suggested Sole Slip Rating Good
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Shank Material Composite
  • Wide Toe Cap Yes
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Laces
  • Footwear Shank Type Fiberglass
  • Footwear Style Work Boot
  • Heel Height 1/2 in
  • Height 6 in
  • Predominant Footwear Colour Black
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.59
  • Toe Type Steel
  • Upper Material Description Chemtech
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list