!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S STEEL-TOE BOOT, CSA GRADE 1, INTERNAL MET PROTECT, BLK, 8 IN H, SZ 10, LEATHER

MEN'S STEEL-TOE BOOT, CSA GRADE 1, INTERNAL MET PROTECT, BLK, 8 IN H, SZ 10, LEATHER

STC

MEN'S STEEL-TOE BOOT, CSA GRADE 1, INTERNAL MET PROTECT, BLK, 8 IN H, SZ 10, LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S STEEL-TOE BOOT, CSA GRADE 1, INTERNAL MET PROTECT, BLK, 8 IN H, SZ 10, LEATHER

MEN'S STEEL-TOE BOOT, CSA GRADE 1, INTERNAL MET PROTECT, BLK, 8 IN H, SZ 10, LEATHER

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.46 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO22002-100
  • Mfr. Model # 22002-100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.82 lbs

Product Details

Made with Internal METATECH(R) 360 Degrees metatarsal guard protection, these black, eight-inch leather boots also come with an anti-puncture steel plate, oil-resistant, and anti-slip protection using Vibram(R) rubber soles. These boots come in size 10 with an eight-inch high ankle height.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR)
  • ColourBlack
  • Non Metallic UpperNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • InsulatedNo
  • Metal Chip Resisting SoleYes
  • Liner MaterialCambrelle
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Toe ShapeRound
  • Upper MaterialLeather
  • CSA Footwear StandardGrade 1 Toecap
  • Footwear Construction TypeDirect Injection PU Midsole, Rubber Outsole
  • Footwear Sole PatternCleated
  • Heel Height1 in or Greater
  • Height8 in
  • Metatarsal Guard StyleInternal
  • ResistsAbrasion, Oil, Slip
  • Slip-Resistance Rating (SATRA Test Values)Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
  • Toe TypeSteel
  • Upper Material DescriptionLeather
  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 10
  • Style Number 22002
  • Manufacturers Suggested Sole Slip Rating Best
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Shank Material Steel
  • Wide Toe Cap Yes
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Laces
  • Footwear Shank Type None
  • Footwear Style Work Boot
  • Heel Style Defined
  • Max. Heat Rating Not Rated
  • Predominant Footwear Colour Black
  • Slip Resistant Yes
  • Standards CSA Omega, CSA
  • Upper Boot Material Leather
  • Waterproof Type Seam Sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list