!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S COMPOSITE TOE MINING BOOT, REGULAR CUT, MET GUARD, BLACK, 9 IN H, SZ 5, LEATHER

MEN'S COMPOSITE TOE MINING BOOT, REGULAR CUT, MET GUARD, BLACK, 9 IN H, SZ 5, LEATHER

STC FOOTWEAR

MEN'S COMPOSITE TOE MINING BOOT, REGULAR CUT, MET GUARD, BLACK, 9 IN H, SZ 5, LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COMPOSITE TOE MINING BOOT, REGULAR CUT, MET GUARD, BLACK, 9 IN H, SZ 5, LEATHER

MEN'S COMPOSITE TOE MINING BOOT, REGULAR CUT, MET GUARD, BLACK, 9 IN H, SZ 5, LEATHER

STC FOOTWEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $432.69 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO22274-050
  • Mfr. Model # S22274-11-05
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

Made with mining purposes in mind, these regular-cut work boots come with a composite toecap to ensure toe protection during tasks. These work boots are nine inches in height, come black in colour, in size five and feature a chemical-, oil-, puncture-, and metal-chip-resistant sole. They also feature a metatarsal guard.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR)
  • ColourBlack
  • Non Metallic UpperYes
  • Oil Resisting SoleYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • Manufacturers Suggested Sole Slip RatingBest
  • WaterproofYes
  • Midsole MaterialFibre Board
  • Outsole MaterialRubber
  • Shank MaterialComposite
  • Wide Toe CapYes
  • Chain Saw Cut ResistantNo
  • Footwear Shank TypeFiberglass
  • Heel StyleDefined
  • Metatarsal Guard StyleInternal
  • ResistsAcid, Oil
  • StandardsCSA Omega, CSA
  • Upper Boot MaterialLeather
  • Waterproof TypeSeam Sealed
  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Conductive No
  • Size 10.5
  • Insulated Yes
  • Metal Chip Resisting Sole Yes
  • Liner Material Cambrelle
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Leather
  • Footwear Closure Type Laces
  • Heel Height 3/4 in
  • Height 9 in
  • Predominant Footwear Colour Black
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1.00
  • Toe Type Composite
  • Upper Material Description Full Grain Upper Leather
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories